Two-wheel Hand Truck, Max. Load 200 Kg, With Solid Rubber Tyres

Order Code: ZT2709323S

£339.99 Inc VAT (20%)


Description

Two-wheel hand truck, max. load 200 kg, with solid rubber tyres. Supplied = flat pack. Frame material = steel, powder coated. Colour = light blue RAL 5012. Platform length = 685 mm. Platform width = 375 mm. Max. load = 200 kg. Wheel type = solid rubber. Wheel diameter = 250 mm. Product type = hand trucks. Puncture proof tyres. Holder for plastic trays. Powder coated as standard in light blue RAL 5012. The truck is supplied without trays (accessory) Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Two-wheel Hand Truck, Max. Load 200 Kg, With Solid Rubber Tyres
  • Product Type
    Hand Trucks
  • Colour
    Black Grey
  • Supplied
    Flat Pack
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    250mm
  • Platform Length
    685mm
  • Platform Width
    375mm
  • Load Capacity
    200kg
  • Frame Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome