Adjustable Pair of Barbell Squat Racks Portable Stand Weight Lifting Bench Press

Order Code: ZT3350723S

£79.99 Inc VAT (20%)


Description

SET OF TWO: Brings the squat rack to the comfort of your own home, allowing you work on your legs, arms waist through squats, presses, lunges and everything else you love to do.THREE ADJUSTABLE BARBELL HOLDERS: This bench press with A 'J' shaped rack on the top, a middle and lower rack, providing room to hold up to three weights at the same time.'H' SHAPED BASES: This power rack with stable adjustable width, keeps the base upright, stable and balanced when taking the weights on and off.SOLID STEEL FRAME: This barbell stand is high-quality construction for strength and durability. RUBBER CAPS: Keeps sharp edges away from touching you for complete safety.DIMENSIONS: 58.5W x 75.5D x 136-176Hcm (each) Upper rack: 126.5-166Hcm. Middle rack: 76-106Hcm. Lower rack: 63.5-93.5Hcm. MAXIMUM LOAD WEIGHT 200KG.

See full description
Specifications for Adjustable Pair of Barbell Squat Racks Portable Stand Weight Lifting Bench Press
  • Material
    Steel
  • Product Type
    Barbell Squat Rack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome