Bed End Bench Button Tufted Accent Bench for Living Room Bedroom Hallway Grey

Order Code: ZT3352337S

£82.99 Inc VAT (20%)


Description

COMFORTABLE SEAT: Top filled with sponge - this window seat is comfortable for you to sit on, whenever you want.TUFTED VELVET-FEEL UPHOLSTERY: It's smooth and soft - a pleasure to sit on. Deep button tufting all over for elegance, blend in your home decor seamlessly. Will impress guests every time they visit.VERSATILE USE: This multipurpose bench can be used as a entry bench, bed end stool, dining bench and window seat. Ideal for entryway, living room, bedroom and more.STURDY FRAME: A nature rubberwood structure with 4 steel legs, which is strong, so you can sit on this footstool in confidence.DIMENSIONS: 45H x 110L x 45Wcm. Seat: 17Dcm. Leg: 28Hcm. MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Bed End Bench Button Tufted Accent Bench for Living Room Bedroom Hallway Grey
  • Product Type
    Accent Bench
  • Colour
    Grey
  • Maximum Load
    120kg
  • Material
    Sponge
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome