0
1

GTA 60 W Gravity Rise Table Saw Stand

Order Code: ZT1253676X

£259.99 Inc VAT (20%)


Description

This table saw stand will solve the problems of transport and storage, as well as providing a stable work stand.

Features:

• Double the benefit: a means of transport and a work bench in one.

• Easy to assemble and dismantle with only one lever movement, without having to remove the benchtop tool.

• Excellent stability on any surface due to height-adjustable feet.

• Large rubber tyres for convenient transport, even on uneven construction site terrain.

• Robust steel construction for high level of work safety and long lifetime

specification:
• Length of work bench: 1,220mm
• Dimensions of table when folded up 1220 x 740 x 510 mm

See full description
Specifications for GTA 60 W Gravity Rise Table Saw Stand
  • MFR Part No.
    0 601 B12 000
  • Height
    662mm
  • Weight
    29kg
  • Product Type
    Gravity Rise Table Saw Stand Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome