0
1

GTA 6000 Professional Table Saw Stand for GTS10XC - 0 601 B24 100

Order Code: ZT1253672X

£139.99 Inc VAT (20%)


Description

GTA6000 professional table saw stand is a strong stable folding leg stand with a working height of 750mm. The top is 602mm square and this can be easily adapted to attach a machine or be used as an additional workbench. Made of steel tube, 13kg in weight. The Bosch GTS10XC fits directly to the stand.

Features and Benefits:

• Light weight and easily transported.
• Robust quality construction.
• Optimised for usage with the Bosch GTS 10XC Professional table saw.
• Stand Composition: 1.5mm steel tube.

See full description
Specifications for GTA 6000 Professional Table Saw Stand for GTS10XC - 0 601 B24 100
  • Weight
    13kg
  • Width
    602mm
  • Product Type
    Table Saws & work Benches
  • MFR Part No.
    0 601 B24 100
  • Height
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome