Mobile Storage Bench (Mpx) 3 drawers/open-1/2 Base Shelf. WxDxH 1500x750x840mm. Ral 7016/7016

Order Code: ZT3289105S

£1,029.99 Inc VAT (20%)


Description

cubio mobile storage bench with 3 drawer cabinet/open with half depth base shelf. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) Finished in durable powder coat paint in RAL 7016 anthracite grey/RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

See full description
Specifications for Mobile Storage Bench (Mpx) 3 drawers/open-1/2 Base Shelf. WxDxH 1500x750x840mm. Ral 7016/7016
  • Material
    Steel
  • Product Type
    Mobile Storage Bench
  • Drawer Configuration
    1x 200mm
    2x 150mm
  • Castors Diameter
    125mm
  • Colour
    RAL 7016 Anthracite Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome