Storage Bench (Mpx) 1 drawer-door/open-1/2 Base Shelf. WxDxH 1500x750x840mm. Ral 7016/7016

Order Code: ZT3289731S

£899.99 Inc VAT (20%)


Description

cubio storage bench with 1 drawer-door cabinet/open with half depth base shelf. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x) 650x650x600mm. Drawer configuration: 1x 150mm with 100% extension slides (75kg U.D.L.) and a single perfo panel lined, reinforced door. Finished in durable powder coat paint in RAL 7016 anthracite grey/RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

See full description
Specifications for Storage Bench (Mpx) 1 drawer-door/open-1/2 Base Shelf. WxDxH 1500x750x840mm. Ral 7016/7016
  • Product Type
    Storage Bench
  • Dimensions (W x D x H)
    1500x750x840mm
  • Material
    Steel
  • Worktop Thickness
    40mm
  • Drawer Configuration
    1x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome