Storage Bench (Mpx) 3 Drawers/Mid Shelf. WxDxH 1500x750x840mm. Ral 7016/7016

Order Code: ZT3289250S

£1,029.99 Inc VAT (20%)


Description

cubio storage bench with 3 drawer cabinet/open cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (2x) 650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) and 1 adjustable height, galvanised steel shelf (100kg U.D.L.) Finished in durable powder coat paint in RAL 7016 anthracite grey/RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

See full description
Specifications for Storage Bench (Mpx) 3 Drawers/Mid Shelf. WxDxH 1500x750x840mm. Ral 7016/7016
  • Product Type
    Storage Bench
  • Material
    Steel
  • Worktop Finish
    Powder Coat
  • Worktop Thickness
    40mm
  • Drawer Configuration
    1x 200mm
    2x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome