verso adj. height storage bench (mpx) with 1 drawer-cbd / mid shelf. WxDxH: 1250x600x830-930mm. RAL 7035/5010

Order Code: ZT2450564S

£829.99 Inc VAT (20%)


Description

verso adjustable height storage bench with 1 drawer-door cabinet / open cupboard. Featuring a robust, steel channel, adjustable height framework with integrated storage units and a 30mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (2x)525x550x600mm. Drawer configuration: 1x 125mm with 100% extension slides (75kg U.D.L.) and a single reinforced door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1250x600x830-930mm.

See full description
Specifications for verso adj. height storage bench (mpx) with 1 drawer-cbd / mid shelf. WxDxH: 1250x600x830-930mm. RAL 7035/5010
  • Material
    Steel
  • Height
    830-930mm
  • Depth
    600mm
  • Colour
    RAL 7035 light grey
    RAL 5010 gentian Blue
  • Width
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome