verso adj. height storage bench (mpx) with 1 drwr-cbd / mid shelf / 1 drwr-cbd. WxDxH: 1750x600x830-930mm. RAL 7035/5010

Order Code: ZT2450681S

£899.99 Inc VAT (20%)


Description

verso adjustable height storage bench with 1 drawer-door cabinet / open cupboard / 1 drawer-door cabinet. Featuring a robust, steel channel, adjustable height framework with integrated storage units and a 30mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)525x550x600mm. Drawer configuration: 2x 125mm with 100% extension slides (75kg U.D.L.) with two, reinforced doors and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1750x600x830-930mm.

See full description
Specifications for verso adj. height storage bench (mpx) with 1 drwr-cbd / mid shelf / 1 drwr-cbd. WxDxH: 1750x600x830-930mm. RAL 7035/5010
  • Material
    Steel
  • Worktop Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome