verso adj. height storage bench (mpx) with 3 drawer cab / mid shelf. WxDxH: 1500x600x830-930mm. RAL 7035/5010

Order Code: ZT2450660S

£1,099.99 Inc VAT (20%)


Description

verso adjustable height storage bench with 3 drawer cabinet / open cupboard. Featuring a robust, steel channel, adjustable height framework with integrated storage units and a 30mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: 525+800x550x600mm. Drawer configuration: 1x 125mm, 2x 175mm with 100% extension slides (75kg U.D.L.) and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x830-930mm.

See full description
Specifications for verso adj. height storage bench (mpx) with 3 drawer cab / mid shelf. WxDxH: 1500x600x830-930mm. RAL 7035/5010
  • Material
    Steel
  • Height
    830-930mm
  • Drawer Configuration
    1x 125mm
    2x 175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome