verso mobile storage bench (mpx) with 1 drawer-cbd / mid shelf. WxDxH: 1250x600x830mm. RAL 7035/5010

Order Code: ZT2450654S

£639.99 Inc VAT (20%)


Description

verso mobile storage bench with 1 drawer-door cabinet / open cupboard. Featuring a robust, steel channel, adjustable height framework with integrated storage units 125mm diameter castors and a 30mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:525/525x550x600mm. Drawer configuration: 1x 125mm with 100% extension slides (75kg U.D.L.) with single, reinforced 350 mm door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1250x600x830mm.

See full description
Specifications for verso mobile storage bench (mpx) with 1 drawer-cbd / mid shelf. WxDxH: 1250x600x830mm. RAL 7035/5010
  • Product Type
    Mobile Storage Bench
  • Colour
    RAL 7035
    RAL 5010
  • Material
    Steel
  • Dimensions (W x D x H)
    1250x600x830mm
  • Worktop Thickness
    30mm
  • Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome