verso mobile storage bench (mpx) with 3 drawer cab / mid shelf. WxDxH: 1500x600x830mm. RAL 7035/5010

Order Code: ZT2450728S

£799.99 Inc VAT (20%)


Description

verso mobile storage bench with 3 drawer cabinet / open cupboard. Featuring a robust, steel channel, adjustable height framework with integrated storage units 125mm diameter castors and a 30mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:525/800x550x600mm. Drawer configuration: 1x 125, 2x 175mm with 100% extension slides (75kg U.D.L.) with 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x830mm.

See full description
Specifications for verso mobile storage bench (mpx) with 3 drawer cab / mid shelf. WxDxH: 1500x600x830mm. RAL 7035/5010
  • Product Type
    Mobile Storage Bench
  • Height
    830mm
  • Drawer Configuration
    2x 175mm
    1x 125mm
  • Castor Diameter
    125mm
  • Width
    1500mm
  • Depth
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome