WM626 Tough Dual Height Workmate B/DWM626

Order Code: ZT1458222S

£99.99 Inc VAT (20%)


Description

The BLACK + DECKER WM626 Tough Dual Height Workmate can be used as a workbench, bench tool stand, vice, or sawhorse. With a durable steel frame construction that folds flat for compact storage and easy transport. Dual clamping cranks increase clamping force and versatility. Designed for easy set-up and clean-up. Adjustable swivel pegs and jaw retention grooves provide clamping versatility and reliable material hold. Fitted with rubber feet that are anti-slip. Specification Vice Jaw Opening 0 - 136mm Working Height 775/595mm Vice Jaw Length 740mm Table Width 384mm Folded Size (WxHxD) 742 x 740 x 200mm Max Load 250kg

See full description
Specifications for WM626 Tough Dual Height Workmate B/DWM626
  • MFR Part No.
    B/DWM626
  • Type
    Workmate
  • Bench Type
    Workmate
  • Maximum Load
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome