Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Modular Drawer Cabinets
132107 C10-40 40-Drawer Steel Cabinet
By Raaco
Order Code:
ZT1026548P
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.47
4%
10 +
£34.95
8%
1
Add to basket
Get it on
Mon, 17th Mar
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/storage-and-handling/modular-drawer-cabinets/132107-c10-40-40-drawer-steel-cabinet/p/ZT1026548P
Add to quotation
Schedule an order and save 5%
View all Modular Drawer Cabinets
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 132107 C10-40 40-Drawer Steel Cabinet
Product Material
Polypropylene
Steel
Overall Height
440mm
Overall Width
298mm
MFR Part No.
132107
Number of Compartments
40
Overall Length
143mm
Type
Parts Organiser