1902339 Multimedia Projection Cabinet

Order Code: ZT3381916S

£649.99 Inc VAT (20%)


Description

3 height adjustable shelves, projector shelf slides out for use and has a tilt angle adjuster, locking steel front and rear doors, easy access to cables using twin rear doors, designed to accept a 6-way socket block, cable management points at the top and side, easy to assemble. This multimedia Projection Cabinet is extremely versatile, compact and secure housing a range of presentation equipment in its sturdy mobile cabinet.

Its three shelves can be adjusted to suit different equipment sizes, while the projector shelf slides out for use and has a tilt angle adjuster. Easy to assemble, its steel front and rear doors lock for maximum security.

Self-assembly.

See full description
Specifications for 1902339 Multimedia Projection Cabinet
  • Material
    Steel
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome