316071 12 Drawer Unit

Order Code: ZT3488758S

£339.99 Inc VAT (20%)


Description

Grey plastic filing system for organising documents within tambour cupboards and modular storage units.Easily takes A4+ documents (240 x 320mm) .Drawer height: 62mm.Ext. H x W x D: 329 x 813 x 342mm.

Specifications for 316071 12 Drawer Unit
  • Colour
    Grey
  • Material
    Plastic
  • Number of Drawers
    12
  • Product Type
    Drawer Unit
  • External Width
    813mm
  • Drawer Height
    62mm
  • External Depth
    342mm
  • External Height
    329mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome