0
1

4 Drawer Filing Cabinet Coffee Cream - KF78771

Order Code: ZT1546594S

£269.99 Inc VAT (20%)


Description

With drawers that are 100% extendable for full access to the contents, these 4 drawer filing cabinets have a fully welded construction and lockable doors for use in virtually any environment. Suitable for use with both A4 and Foolscap files, the unit also benefits from an anti-tilt system that only allows one drawer to be opened at a time and has plastic inset drawer handles incorporating a card holder for easy identification and labelling. Each drawer has a weight capacity of 40kg. Contents not included.
Fully welded construction and epoxy powder coated finish
Drawers are 100% extendable for full access and extra capacity
Suitable for use with both A4 and Foolscap suspension files
Lockable for added security
Integrated anti-tilt system; allows only one drawer to be opened at a time
Plastic inset drawer handles incorporating a card holder for easy identification and labelling
Dimensions: W465 x D620 x H1300mm
Colour: Coffee/Cream

See full description
Specifications for 4 Drawer Filing Cabinet Coffee Cream - KF78771
  • MFR Part No.
    KF78771
  • Weight
    43.1kg
  • Product Type
    Filing Cabinet
  • Number Of Drawers
    4
  • Colour
    Coffee/Cream
  • Finish
    Epoxy powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome