A3 Jumbo Filing Cabinets Description 3 Drawers Colour Light Grey

Order Code: ZT3484124S

£1,199.99 Inc VAT (20%)


Description

This heavy A3 cabinet is ideal for A3 paper formats and computer archive information.70Kg carrying capacity per drawer.15 Year guarantee.Undefeatable anti tilt locking mechanism.100% drawer extension.2 Key mastered series.3 x drawers.H x W x D - 1320 x 550 x 622mm.

Specifications for A3 Jumbo Filing Cabinets Description 3 Drawers Colour Light Grey
  • Depth
    622mm
  • Drawer Extension
    100%
  • Colour
    Light Grey
  • Product Type
    Filing Cabinet
  • Height
    1320mm
  • Width
    550mm
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome