ANNY - Suspension File Cabinet, HxWxD 1100 X 800 X 422mm, Light Grey/Light Grey

Order Code: ZT2747194S

£1,199.99 Inc VAT (20%)


Description

ANNY - Suspension file cabinet, HxWxD 1100 x 800 x 422 mm, light grey/light grey. Supplied = assembled. Height = 1100 mm. Width = 800 mm. Depth = 422 mm. Product type = suspension filing cabinets. Material = chipboard, melamine coated. Body colour = light grey. Front colour = light grey. Number of suspension filing drawers = 3 pcs. Suspension file drawer model = 2-track. Suspension file drawer extends to = 100% extendable. Drawer guide = metal roller guides. Series = ANNY. Thickness of body = 19 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Suspension File Cabinet, HxWxD 1100 X 800 X 422mm, Light Grey/Light Grey
  • Series
    ANNY
  • Product Type
    Suspension Filing Cabinets
  • Material
    Chipboard, Melamine Coated
  • Supplied
    Assembled
  • Width
    800mm
  • Depth
    422mm
  • Height
    1100mm
  • Drawer Guide
    Metal Roller Guides
  • Body Colour
    Light Grey
  • Body Thickness
    19mm
  • Front Colour
    Light Grey
  • Suspension File Drawer Model
    2-track

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome