Chest of 4 Drawers Home Storage Clothes Cabinet w/Metal Handles Base White

Order Code: ZT3349248S

£119.99 Inc VAT (20%)


Description

Four-Drawer: Providing plenty of storage space to keep your home tidy, this draws for bedroom is ideal for the bedroom and living room. Metal handles offer a sleek look and easy opening and closing of the storage drawers.Sturdy: Particle board structure is tough, sturdy and durable for reliable everyday use. Straps on the back to attach the drawer unit to the wall and prevent toppling - making it safe for homes with children and pets.Melamine Coating: Finished in pure color for a fresh look, the tallboy chest of drawers is smooth to the touch, protective against light marks and easy to wipe clean.Elevated Base: Allows air to circulate to prevent moisture build up. Keeps dresser stable, with foot pads to protect the floor. DIMENSIONS: 92H x 90W x 40Dcm. Drawer inner: 10H x 68L x 33.5Dcm.MAXIMUM LOAD 70KG. ASSEMBLY REQUIRED.

See full description
Specifications for Chest of 4 Drawers Home Storage Clothes Cabinet w/Metal Handles Base White
  • Number of Drawers
    4
  • Colour
    White
  • Product Type
    Chest of Drawers
  • Maximum Load
    70kg