Wooden 5-Drawer Storage Cabinet Chest with Metal Handles Bedroom Living Room

Order Code: ZT3351894S

£109.99 Inc VAT (20%)


Description

MODERN STYLE: Bold light-dark contrast, unique herringbone pattern on five drawers, elegant tapered feet and coordinating square hardware accents make the draws for bedroom a great fit in a modern or traditional setting.FIVE-DRAWER: Armed with metal glides for easy access. Provides lots of space for blankets, clothing and other items. This chest of draws is the perfect storage solution for your living or bedroom space.DURABLE MATERIAL: Made of solid E1 grade particleboard, the bedroom chest of drawers is stable and easy to clean in your daily use. Elevated pine wood legs prevent moisture damage.SAFE DESIGN: These storage drawers feature anti-toppling design and can be fixed to the wall for extra safety.DRAWER UNIT DIMENSIONS: Overall Dimension: 80W x 40D x 80Hcm. Drawer inner: 32.5/71.9W x 33.7D x 10.4Hcm. Weight Capacity: 30kg (whole) , 5kg (drawer) .

See full description
Specifications for Wooden 5-Drawer Storage Cabinet Chest with Metal Handles Bedroom Living Room
  • Number of Drawers
    5
  • Style
    Modern
  • Product Type
    Storage Cabinet Chest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome