Chest of Drawers 3-Drawer Dresser Storage Cabinet with Solid Wood Legs Grey

Order Code: ZT3350141S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Three drawers: Dresser offers plenty of room for keeping clothing and more stored. Table top for extra room too.Pine wood legs: Elevates and supports this chest of drawers. Clearance makes it easy to clean underneath.Sturdy: Drawer chest is made from a particle board and MDF blend - this drawer unit is suitable for everyday use.Anti-tipping straps: Attach these bedroom drawers to a wall for safety.Dimensions: 75H x 75W x 42Dcm. Maximum load 50kg. Assembly required.

See full description
Specifications for Chest of Drawers 3-Drawer Dresser Storage Cabinet with Solid Wood Legs Grey
  • Colour
    Grey
  • Product Type
    Chest of Drawers
  • Maximum Load
    50kg
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome