ESD Drawer Dolly, With 4 Castors, Ø100mm Each, With 4 Drawers

Order Code: ZT2736334S

£2,499.99 Inc VAT (20%)


Description

ESD drawer dolly, with 4 castors, 100 mm each, with 4 drawers. Supplied = flat pack. Overall width = 450 mm. Overall height = 700 mm. Overall depth = 520 mm. Number of drawers = 4 pcs. Drawer height = 3x100, 1x200 mm. Body colour = light grey RAL 7035. Drawer colour = light grey RAL 7035. Drawer extension = 100%. Max. drawer load = 60 kg. Feature = ESD version. Wheel fittings = 4 swivel castors 2 with wheel stops. Drawer unit for the practical storage of material and tools.

See full description
Specifications for ESD Drawer Dolly, With 4 Castors, Ø100mm Each, With 4 Drawers
  • Supplied
    Flat Pack
  • Drawer Colour
    Light Grey
  • Number of Drawers
    4
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Overall Width
    450mm
  • Overall Height
    700mm
  • Overall Depth
    520mm
  • Drawer Load Capacity
    60kg
  • Drawer Extension
    100%
  • Body Colour
    Light Grey
  • Additional Features
    ESD Version
  • Drawer Height
    3x100, 1x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome