Glass Cabinet - Cabinet Version With Storage Compartment - Width 800mm, 2 Hinged Doors

Order Code: ZT2722753S

£4,299.99 Inc VAT (20%)


Description

Glass cabinet, cabinet version with storage compartment, width 800 mm, 2 hinged doors, flame resistant. Supplied = assembled. Height = 1950 mm. Width = 800 mm. Depth = 500 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver anodised. Shelf material = aluminium, silver-anodised. Model = cabinet with storage compartment. Number of glass doors = 2 pcs. Glass thickness = 4 mm. Door thickness = 5 mm. Door type = 2 hinged doors. Lock type = security cylinder lock with 2 keys. Max. shelf load = 15 kg. Shelf thickness = 6 mm. Classic glass display cabinets for indoor use. Ideal as furnishing in public buildings, schools and authorities. Stable aluminium frame, 25 x 25 mm and 46 x 15 mm. Frame surface in high quality anodised silver. Quarter-round profiles (R14) , bevelled on all sides. Matt chrome finish, cast iron corner brackets. Glazing made of single pane safety glass in accordance with EN 12150 (DIN 1249) External glass 4 mm thick, encased in frame. Illumination Vertical low-voltage rail system with infinitely adjustable (height, swivel, tilt) spotlights. Each spotlight includes one 20 W bulb. Supplied with transformer, ready for immediate use. Please include with your order, as this cannot be fitted at a later stage. Sliding doors 4 mm thick. Hinged doors 5 mm thick, with a solid glass design. All doors can be locked using security cylinder locks, 2 keys incl. Glass shelves 6 mm, or 8 mm for width greater than 1500 mm. Max. load of the glass shelves 15 kg. Each with distributed load. Cabinet base shelves, panelling on base cupboard storage compartments and rear panels on wall mounted cabinets made of decorative panels. Melamine coated in white aluminium, rear panels on wall mounted glass cabinets in white. Chrome plated, height adjustable feet for levelling. B1 version - flame resistant Sliding doors mounted on roller bearings in aluminium guides. Hinged doors with aluminium fittings. Aluminium cabinets with silver anodised base shelves. Rear panels on wall mounted cabinets powder coated white. - Bevelled, cast iron corner brackets, R14 radius, for safe use in public areas. - Free standing glass cabinets in 500 mm depth for higher capacity. Additional options Powder coating in virtually any RAL colour, swivel castors for mobile use, LED lighting and much more. Please ask for details.

See full description
Specifications for Glass Cabinet - Cabinet Version With Storage Compartment - Width 800mm, 2 Hinged Doors
  • Door Type
    2 Hinged Doors
  • Frame Colour
    Silver Anodised
  • Door Thickness
    5mm
  • Supplied
    Assembled
  • Height
    1950mm
  • Depth
    500mm
  • Width
    800mm
  • Shelf Thickness
    6mm
  • Shelf Capacity
    15kg
  • Number of Glass Doors
    2
  • Shelf Material
    Aluminium, Silver-Anodised
  • Frame Material
    Aluminium
  • Glass Material
    Single Pane Safety Glass
  • Glass Thickness
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome