Glass Trophy Showcase Cabinets Description 2 x Side Doors H X W X D mm 2000 X 800 X 400

Order Code: ZT3491257S

£1,699.99 Inc VAT (20%)


Description

Freestanding, lockable cabinet with slimline, aluminium radius profiles and hinged doors.Safety glass certification EN12150.Includes 4 x adjustable glass shelves.Adjustable feet for improved stability.Overall height - 2000mm.Illuminated option available.Colour - silver frame profile.

Specifications for Glass Trophy Showcase Cabinets Description 2 x Side Doors H X W X D mm 2000 X 800 X 400
  • Colour
    Silver
  • Number of Shelves
    4
  • Height
    2000mm
  • Material
    Aluminium
  • Product Type
    Showcase Cabinet
  • Depth
    400mm
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome