K67862EU Charge and Sync Cabinet

Order Code: ZT3381799S

£999.99 Inc VAT (20%)


Description

Holds up to 10 tablets for secure storage, charging and syncing, stack up to 3 cabinets and sync up to 30 tablets with a separate USB hub, adjustable shelves, holds iPads Galaxy Tabs Kindles and other iOS and Android devices, secures to table with mounting plate or cable lock. As more tablets are deployed into classrooms, businesses and retail spaces, providing a convenient and secure storage location is becoming a big need. Luckily, Kensington has the perfect answer with the new Charge & Sync Cabinet. With space for up to 10 tablets including iPads, Galaxy Tabs, Kindles and more, the cabinet is the perfect place to charge the tablets after everyone has gone home for the day so they’re powered up and ready in the morning. With adjustable drawers, each bay can accommodate tablets in a protective rugged case.

Stack up to three cabinets and you’ve got storage for up to 30 tablets in one classroom. A tamper-resistant, retracting front door offers security with customised key access, and the included mounting plate or cable lock keeps the cabinet in place.

The cabinet has a Tamper-Resistant Door, complete with a genuine Kensington lock, and allows the front door to swing wide and retracts for easy access to cabinet interior. The integrated fan automatically switches on and dissipates heat as tablets start to warm up during the charging cycle, preventing overheating and damage. The cabinet can be locked down to a table or desk using either the mounting plate or Kensington cable lock.

See full description
Specifications for K67862EU Charge and Sync Cabinet
  • Product Type
    Charge and Sync Cabinet
  • Number of Drawers
    10
  • Capacity
    10 tablets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome