Large 16-Cube DIY Shoes Rack Portable Interlocking Plastic Cabinet Bedroom

Order Code: ZT3351558S

£47.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£47.990%
5 - 9£45.595%
10 +£43.1910%


Description

DIY SHOE CABINET: This modular storage organizer is perfect for easily decluttering your home and keeping it tidy. Arrange to your own shape and attach with the ABS connectors.SEMI-TRANSPARENT: The special design of the show cabinet allows you to find your shoes quickly. Finished with an elegant swirl pattern design.SPACIOUS: This shoe rack features 14 regular cubes for shoes and two large bottom cubes for boots etc.TOUGH & DURABLE: Made from thick, environmentally friendly plastic with a metal frame underneath.EASY-OPEN DOORS: Metal rings to pull out each drawer easily. DIMENSIONS: Whole: 160H x 95L x 37Wcm. Small cube: 17H x 45W x 35Dcm. Large cube: 35H x 45W x 35Dcm. MAXIMUM WEIGHT CAPACITY 30KG. ASSEMBLY REQUIRED.

See full description
Specifications for Large 16-Cube DIY Shoes Rack Portable Interlocking Plastic Cabinet Bedroom
  • Material
    Plastic
  • Product Type
    Shoe Rack
  • Maximum Weight Capacity
    30kg
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome