Metal Document Cabinet, Key Lock, Red (Fmdck-Red)

Order Code: ZT1196448P

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Metal Document Cabinet, Key Lock, Red

Specifications for Metal Document Cabinet, Key Lock, Red (Fmdck-Red)
  • MFR Part No.
    108-1066
  • External Depth
    140mm
  • External Width
    300mm
  • Weight
    3.9kg
  • External Height
    370mm
  • Internal Width
    294mm
  • Internal Height
    367mm
  • Internal Depth
    120mm
  • Colour
    Red
  • Lock Type
    Latch
  • Height
    3700mm
  • Number of Doors
    1
  • Width
    3000mm
  • Material
    Steel
  • Door Colour
    Red
  • Cabinet Style
    Storage Cabinet
  • Door Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome