Mobile Drawer Unit, 3 Drawers, White Aluminium/Pure White

Order Code: ZT2718855S

£699.99 Inc VAT (20%)


Description

Mobile drawer unit, 3 drawers, white aluminium/pure white. Supplied = assembled. Height = 579 mm. Width = 417 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Storage drawer extends to = 75%. Internal dimensions drawer HxWxD = 130x330x685 mm. Product type = mobile drawer units. Material = sheet steel, powder coated. Body colour = white aluminium RAL 9006. Thickness of body = 0.75 mm. Drawer colour = pure white RAL 9010. Max. drawer load = 18 kg. Number/size of drawers = 3 pcs. HxWxD 130x330x485 mm. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable. Wheel fittings = 4 castors, 2 with wheel stops. Wheel diameter = 35 mm. Panel thickness = 19 mm. Three drawers with a soft-close damping system. Practical utensil drawer. Easy to operate trough handles at the side. Sturdy welded steel body, powder coated. Anti-tipping device. Drawers with concealed telescopic rails and a closed base, self retracting guides with dampers. Double pull-out stops. Trough handles for use from both sides. Utensil drawer. Central locking with rotary cylinder lock with replaceable core, 2 keys included.

See full description
Specifications for Mobile Drawer Unit, 3 Drawers, White Aluminium/Pure White
  • Material
    Sheet Steel, Powder Coated
  • Number of Drawers
    3
  • Product Type
    Mobile Drawer Units
  • Supplied
    Assembled
  • Wheel Fittings
    4 Castors, 2 with Wheel Stops
  • Drawer Colour
    Pure White
  • Drawer Load Capacity
    18kg
  • Height
    579mm
  • Depth
    800mm
  • Width
    417mm
  • Wheel Diameter
    35mm
  • Body Thickness
    0.75mm
  • Panel Thickness
    19mm
  • Storage Drawer Extends To
    75%
  • Additional Features
    Lockable
  • Body Colour
    White Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome