Modern Sideboard, Storage Cabinet with Adjustable Shelves Steel Frame Light Grey

Order Code: ZT3349021S

£89.99 Inc VAT (20%)


Description

MULTI-STORAGE SIDEBOARD: This display cabinet features two cupboards, two middle shelves and two top shelves - giving you plenty of open and closed storage.ADJUSTABLE SHELVES: All three in this storage cabinet can be moved up or down to a set position you want - store in differently-sized items, like jars, boxes, tableware and more.STEEL FRAME: Powder coated for extra strength, the core structure of this cupboard is strong. Small clearance elevates to protect the bottom from damage - as well as being easy to clean underneath.VERSATILE: Can be used as a hallway storage unit, living room cabinet, as a bedroom storage unit and so much more.DIMENSIONS: 87.2H x 100W x 34Dcm. Cupboard: 59H x 31W x 31Dcm. Middle: 59H 30W x 31Dcm. Maximum load: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Sideboard, Storage Cabinet with Adjustable Shelves Steel Frame Light Grey
  • Product Type
    Sideboard
  • Colour
    Light Grey
  • Maximum Load
    50kg
  • Number of Shelves
    5
  • Overall Dimensions
    59H x 31W x 31acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome