Nevada Tall Drinks Cabinet

Order Code: ZT1392050S

£399.99 Inc VAT (20%)


Description

Lots of storage in a compact space, this tall drinks cabinet offers ample storage for bottles and glassware. Made in a smoked Oak effect with contrasting bleached grey oak finish with black pull handles and hairpin shape legs.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Nevada Tall Drinks Cabinet
  • Material
    Melamine Faced Particleboard/Metal
  • Height
    180cm
  • Depth
    39cm
  • Width
    59.7cm
  • MFR Part No.
    NE925
  • Weight
    41kg
  • Door Height
    346mm
  • Construction
    Flat Packed
  • Assembly Length
    120m
  • Door Width
    559mm
  • Door Thickness
    15mm
  • Assembly Required
    Yes
  • Hinge Type
    Adjustable
  • External Colour
    Smoked Oak/Bleached Grey Oak
  • Number of Doors
    1
  • Depth Behind Doors
    365mm
  • Height Above Top Shelf
    417mm
  • Leg Depth
    8mm Diamm
  • Top Thickness
    15mm
  • Back Thickness
    9mm
  • Height Behind Doors
    346mm
  • Leg Colour
    Black
  • Side Thickness
    15mm
  • Leg Width
    95/68mm
  • Leg Shape
    Hairpin Design
  • People For Assembly
    2
  • Internal Finish
    Finished
  • Leg Material Type
    Metal
  • Leg Height
    208mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome