P12 - Mobile Drawer Unit, 1 Utensil Drawer, 2 Drawers, HxWxD 540 X 434 X 800mm

Order Code: ZT2677000S

£819.99 Inc VAT (20%)


Description

P12 - Mobile drawer unit, 1 utensil drawer, 2 drawers, HxWxD 540 x 434 x 800 mm. Supplied = pre-assembled, final assembly by customer. Series = P12. Height = 540 mm. Width = 434 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Number of storage drawers = 1 pcs. Storage drawer extends to = 100% extendable. Product type = mobile drawer units. Material = melamine coated chipboard. Body colour = white. Drawer material = steel. Drawer guide = metal roller guides. Feature = pull-out stop, lockable. Utensil drawer made of bioplastic. Lockable with central lock. Bonded body. At first glance just a small add-on cupboard - a closer look reveals it provides plenty of space. Drawer units keep all utensils needed on a daily basis within reach without taking up much space. Each with one materials drawer made of bioplastic, and central locking. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied fully assembled.

See full description
Specifications for P12 - Mobile Drawer Unit, 1 Utensil Drawer, 2 Drawers, HxWxD 540 X 434 X 800mm
  • Product Type
    Mobile Drawer Units
  • Number of Drawers
    1
  • Material
    Melamine Coated Chipboard
  • Series
    P12
  • Width
    434mm
  • Depth
    800mm
  • Height
    540mm
  • Body Colour
    White
  • Drawer Guide
    Metal Roller Guides
  • Storage Drawer Extends To
    100%
  • Additional Features
    Pull-Out Stop, Lockable
  • Drawer Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome