0
1

Riviera By 4 Drawer Desktop Unit Multicoloured 1003940511

Order Code: ZT1543152S

£46.99 Inc VAT (20%)


Description

This Riviera by CEP Drawer Unit has four drawers which can hold up to 450 sheets of paper each. The drawers can hold documents and files up to 240x320mm in size. The drawers have a retaining stop and access slot to allow the easy withdrawal of documents. There is also an opening at the top of each drawer that allows for time saving post-box filing, without needing to open the drawer. This drawer unit is securely stackable and has anti-skid and anti-scratch rubber feet.
4 drawer unit for desktop use
Can hold documents and files up to 240x320mm in size
Each drawer can hold up to 450 sheets of 80gsm paper
Made from high quality PS plastic
100% recyclable
Anti-slip, anti-scratch rubber feet
Colour: Multicoloured
Dimensions: W292xD386xH246mm

See full description
Specifications for Riviera By 4 Drawer Desktop Unit Multicoloured 1003940511
  • MFR Part No.
    CEP01498
  • Weight
    2.318kg
  • Colour
    Assorted Colours
  • Product Type
    Drawer Unit
  • Number Of Drawers
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome