Shoe Storage Bench with Seat Cushion Cabinet Organizer with 2 Drawers White

Order Code: ZT3352158S

£102.99 Inc VAT (20%)


Description

TWO DRAWERS: Each comes with two compartments, making room for holding an average total of eight shoe pairs (maximum size eight) Perfect for hallways.PADDED TOP: Filled with sponge, gives you a comfortable place to sit when putting shoes on and taking them off.STURDY: Particle board frame, with MDF drawer panels, blend together for a durable structure - suitable for daily use. Anti-tipping straps for pet and child safety.DIMENSIONS: 55H x 104L x 24Wcm. Drawer: 48.6L x 34Wcm. Cushion: 5H x 104L x 24 Wcm.MAXIMUM LOAD: Whole: 120kg. Drawer: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Shoe Storage Bench with Seat Cushion Cabinet Organizer with 2 Drawers White
  • Number of Drawers
    2
  • Product Type
    Shoe Storage Bench
  • Colour
    White
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome