Shot Blast Cabinet with Gun 640 X 490 X 490MM

Order Code: ZT1229594P

£369.99 Inc VAT (20%)


Description

Steel cabinet with replaceable viewing screen and internal illumination. Fitted with shot blasting gun and suitable for proprietary brands of glass beads, silicon carbide, aluminium oxide and silica sand only. Excellent for a wide variety of workshop and bodyshop cleaning applications. Requires a standard, dry workshop air supply. Supplied assembled and ready for use.

See full description
Specifications for Shot Blast Cabinet with Gun 640 X 490 X 490MM
  • MFR Part No.
    SB951
  • Weight
    15.99kg
  • Overall Dimensions (W x D x H)
    640 x 490 x 490mm
  • Operating Pressure
    90psi
  • Air Consumption
    12ft³/min
  • Number of Doors
    1
  • Inlet Size
    1/4in BSP
  • Viewing Area
    490 x 395mm
  • Door Size
    530 x 440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome