Sliding Door Glass Cabinet, Internal Depth 114mm, WxHxD 1000 X 1000 X 140mm

Order Code: ZT2696917S

£1,439.99 Inc VAT (20%)


Description

Sliding door glass cabinet, internal depth 114 mm, WxHxD 1000 x 1000 x 140 mm. Supplied = assembled. External height = 1000 mm. External width = 1000 mm. External depth = 140 mm. Internal depth = 114 mm. Design of display box = with metal rear wall, for magnets. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = aluminium. Frame colour = silver anodised. Door type = sliding door. Lock type = security cylinder lock with 2 keys. Weight = 31 kg. Frame = angled. Protect display items against theft. External depth 140 mm, effective internal depth 114 mm. Zinc plated, magnetic, metal rear panel powder coated in pure white RAL 9010. Attractive presentation of information and products behind glass. High quality, torsion resistant special aluminium frame, silver anodised. Sliding doors with guides on all sides, protected against removal to prevent theft. All glass sliding doors made of 4 mm thick single pane safety glass. Edges ground and polished. Robust, scratch resistant and compatible with cleaning agents. Supplied with 2 infinitely adjustable glass shelves. Additional glass shelves available on request. Security cylinder lock (incl. 2 keys) Available on request in alternative sizes, powder coated in many RAL colours, with floor stand systems for free standing placement, with information rails and with lighting.

See full description
Specifications for Sliding Door Glass Cabinet, Internal Depth 114mm, WxHxD 1000 X 1000 X 140mm
  • Door Type
    Sliding Door
  • External Depth
    140mm
  • External Width
    1000mm
  • Internal Depth
    114mm
  • External Height
    1000mm
  • Frame Colour
    Silver Anodised
  • Supplied
    Assembled
  • Weight
    31kg
  • Glass Thickness
    4mm
  • Glass Material
    Single Pane Safety Glass
  • Frame Material
    Aluminium
  • Frame Type
    Angled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome