Small Parts Cabinet 55 HxWxD 550 x 310 x 180 mm 8 Drawers

Order Code: ZT4131624S

£129.99 Inc VAT (20%)


Description

Small parts cabinet 55, HxWxD 550 x 310 x 180 mm, 8 drawers. Supplied = assembled. Housing height = 550 mm. Housing width = 310 mm. Housing depth = 180 mm. Housing material = polypropylene. Housing colour = charcoal RAL 7016. Drawer material = polystyrene. Drawer colour = clear. Number of drawers = 8 pcs. Number/size of drawers = 8 pcs. HxWxD 59x277x175 mm. Product type = combination shelf/drawer units. Small parts cabinets offer an easy way to organise and store items. The corrugated base of the drawers makes it easy to grip the items. Robust polypropylene frame, zinc plated steel shelves. There are fastening holes on the rear of the frame for wall mounting.

See full description
Specifications for Small Parts Cabinet 55 HxWxD 550 x 310 x 180 mm 8 Drawers
  • Housing Material
    Polypropylene
  • Height
    550mm
  • Width
    310mm
  • Depth
    180mm
  • Drawer Size
    59 x 277 x 175mm
  • Drawer Material
    Polystyrene
  • Drawer Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome