0
1
2

Smoove 4 Drawer Module White 7-113 White

Order Code: ZT1543174S

£73.99 Inc VAT (20%)


Description

This CEP Smoove 4 Drawer Module features a textured white surround with white drawers. Made from 100% recyclable, shock resistant polystyrene, the module is stackable to create additional filing space. Each drawer is equipped with an ergonomic handle and can accept documents and files up to 240x320mm in size. This 4 drawer unit features 3 slim drawers for documents and 1 larger drawer for stationery or accessories.
4 sliding drawers accept documents and files up to 240x320mm
Made from 100% recyclable shock resistant polystyrene
Stackable
Ergonomic handles
3xslim drawers and 1xlarger drawer
Colour: White

See full description
Specifications for Smoove 4 Drawer Module White 7-113 White
  • MFR Part No.
    CEP12063
  • Weight
    2.93kg
  • Product Type
    4 Drawer Module
  • Number Of Drawers
    4
  • Colour
    White
  • Material
    Polystyrene