Smoove By Recycled 5 Drawer Desktop Module Grey 1071116361

Order Code: ZT1543206S

£56.99 Inc VAT (20%)


Description

This Smoove by CEP Recycled Drawer Unit has five drawers which can hold documents and files up to 240x320mm in size. The draws have ergonomic handles and an access slot for the easy retrieval of contents. They slide open extremely smoothly and there is a stop that prevents the drawers from sliding out completely. This drawer unit has anti-skid pads and drawer labels for the easy identification of contents. It is made from 80% post-consumer recycled material and is 100% recyclable.
5 drawer unit for desktop use
Can hold documents and files up to 240x320mm in size
Made from 80% post-consumer recycled material
Made from high quality PS plastic
100% recyclable
Smooth opening drawers
Stackable up to 2 units
Anti-skid pads
Ergonomic handles
Colour: Grey
Dimensions: W360xD288xH271mm

See full description
Specifications for Smoove By Recycled 5 Drawer Desktop Module Grey 1071116361
  • MFR Part No.
    CEP01537
  • Weight
    3.118kg
  • Product Type
    Drawer Unit
  • Colour
    Grey
  • Number Of Drawers
    5
  • Drawer Size
    240x320mm
  • Dimensions (W x D x H)
    360 x 288 x 271mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome