STATUS - Sideboard, 2 doors, 4 drawers, HxWxD 860 x 1500 x 400 mm, light grey. Supplied = flat pack. Width = 1500 mm. Height = 860 mm. Depth = 400 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = combination cupboards. Series = STATUS. Door type = hinged door. Door colour = light grey. Number of doors = 2 pcs. Thickness of body = 19 mm. Door thickness = 16 mm. Melamine coated chipboard panels, body 19 mm, fronts 16 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.