Steel 5-Drawer Tool Storage Cabinet Lockable w/Wheels Handle 2 Keys Garage

Order Code: ZT3350021S

£129.99 Inc VAT (20%)


Description

FIVE-TIER: Medium-sized drawers to give you lots of room for storing and organising your tools, equipment and other hardware for easy access.FOUR WHEELS: Allows cabinet to be moved around easily, with a side handle to push and pull. Two wheels can be locked to keep unit safely in place.STEEL FRAME: A solid construction which provides reliable use every day in your garage or workshop. Powder coated for extra strength and resistance against rusting. TOP MAT: Provides extra holding room, so you can grab your tools and equipment easily.LOCKABLE: Keeps all drawers securely closed when you're away. Two keys included.DIMENSIONS: 75H x 68L x 33Wcm. MAXIMUM LOAD 15KG PER DRAWER.

See full description
Specifications for Steel 5-Drawer Tool Storage Cabinet Lockable w/Wheels Handle 2 Keys Garage
  • Number of Drawers
    5
  • Material
    Steel
  • Product Type
    Tool Storage Cabinet