Steel Cabinet With Double Doors, 2 Shelves, Height 1016mm, Light Grey/Ultramarine Blue

Order Code: ZT2714837S

£699.99 Inc VAT (20%)


Description

Steel cabinet with double doors, 2 shelves, height 1016 mm, light grey/ultramarine blue. Supplied = assembled. Width = 950 mm. Height = 1016 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = sheet steel, stove enamelled. Product type = double door cupboards. Door type = hinged door. Door colour = ultramarine blue RAL 5002. Number of shelves = 2 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Internal fittings = 2 shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Opening angle of doors = 135 °. Thickness of body = 0.8 mm. With hinged doors. Sturdy, welded body made of 0.8 mm thick, recyclable sheet steel. High quality stove enamelling. Painted shelves, height adjustable in 35 mm increments. Max. load per shelf approx. 65 kg. Torsion resistant doors with box section reinforcement. Opening angle 135°. Three bolt locking mechanism, rotary cylinder security lock with interchangeable core cylinder, individual key. Supplied with 2 keys. Plinth height 100 mm. Supplied fully assembled.

See full description
Specifications for Steel Cabinet With Double Doors, 2 Shelves, Height 1016mm, Light Grey/Ultramarine Blue
  • Door Type
    Hinged Door
  • Material
    Sheet Steel, Stove Enamelled
  • Number of Shelves
    2
  • Product Type
    Double Door Cupboards
  • Supplied
    Assembled
  • Door Colour
    Ultramarine Blue
  • Width
    950mm
  • Depth
    420mm
  • Height
    1016mm
  • Plinth Height
    100mm
  • Shelf Colour
    Graphite Black
  • Door Opening Angle
    135°
  • Body Thickness
    0.8mm
  • Shelf Capacity
    65kg
  • Body Colour
    Light Grey
  • Internal Fittings
    2 Shelves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome