Steel Cabinet With Double Doors, 4 Shelves, 600mm Deep, Light Grey/Ultramarine Blue

Order Code: ZT2747078S

£1,099.99 Inc VAT (20%)


Description

Steel cabinet with double doors, 4 shelves, 600 mm deep, light grey/ultramarine blue. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 600 mm. Body colour = light grey RAL 7035. Material = sheet steel, stove enamelled. Product type = double door cupboards. Door type = hinged door. Door colour = ultramarine blue RAL 5002. Number of shelves = 4 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Internal fittings = 4 shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Opening angle of doors = 135 °. Thickness of body = 0.8 mm. With hinged doors. Sturdy, welded body made of 0.8 mm thick, recyclable sheet steel. High quality stove enamelling. Painted shelves, height adjustable in 35 mm increments. Max. load per shelf approx. 65 kg. Torsion resistant doors with box section reinforcement. Opening angle 135°. Three bolt locking mechanism, rotary cylinder security lock with interchangeable core cylinder, individual key. Supplied with 2 keys. Plinth height 100 mm. Supplied fully assembled.

See full description
Specifications for Steel Cabinet With Double Doors, 4 Shelves, 600mm Deep, Light Grey/Ultramarine Blue
  • Product Type
    Double Door Cupboards
  • Door Type
    Hinged Door
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Door Colour
    Ultramarine Blue
  • Material
    Sheet Steel, Stove Enamelled
  • Depth
    600mm
  • Height
    1950mm
  • Width
    950mm
  • Internal Fittings
    4 Shelves
  • Body Thickness
    0.8mm
  • Shelf Colour
    Graphite Black
  • Door Opening Angle
    135°
  • Shelf Capacity
    65kg
  • Plinth Height
    100mm
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome