Storage Cabinet Vertical Drawer Chest of 4 w/Metal Rails Anti-Tip, White

Order Code: ZT3349963S

£109.99 Inc VAT (20%)


Description

FOUR DRAWERS: Generous amount of storage for keeping your home and room tidy. Best as clothes dresser, can also be used in offices, playrooms and similar living spaces.ELEGANT DESIGN: Pure white colour with silver-toned aluminium handles. Unobtrusive and beautiful, the chest of draws is easy to pair with other furniture styles and colours.ANTI-TIPPING: Back straps to attach to your wall, helps prevent drawer chest falling forwards. Safe around children and pets.STURDY: This drawer unit is made from 15mm thick particle board to be used everyday with confidence. DIMENSIONS: 69H x 60W x 40Dcm. Drawer inner: 8H x 51W x 29Dcm.MAXIMUM LOAD 60KG. ASSEMBLY REQUIRED.

See full description
Specifications for Storage Cabinet Vertical Drawer Chest of 4 w/Metal Rails Anti-Tip, White
  • Product Type
    Storage Cabinet
  • Colour
    White
  • Number of Drawers
    4
  • Maximum Load
    60kg
  • Drawer Dimensions
    8H x 51W x 29Dcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome