Storage Cupboard W900 X D596 X H744mm Hudson ELM Finish - 5427412

Order Code: ZT4189162S

£699.99 Inc VAT (20%)


Description

The Teknik Office Affiliate Storage Cupboard is our functional and commercial style option for all manner of colour schemes and work spaces. This cabinet offers a very durable 1” thick melamine heat

Specifications for Storage Cupboard W900 X D596 X H744mm Hudson ELM Finish - 5427412
  • Product Type
    Cupboards
  • Dimensions (W x D x H)
    900x596x744mm
  • Colour
    Elm
  • Height
    744mm
  • Weight
    47kg
  • Material
    Wood
  • Depth
    596mm
  • Size
    Low
  • Style
    2 Door
  • Bookcase Colour
    Hudson Elm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome