0
1
2
3
4
5
6
7
8

White 2 Drawer Filing Cabinet - KF79919

Order Code: ZT1547557S

£349.99 Inc VAT (20%)


Description

Designed for foolscap suspension files, this First 2 drawer filing cabinet provides a sturdy and robust filing solution. The robust frame has a stylish white finish and anti-tilt technology for secure filing. The 2 drawers are lockable for storing confidential files and have a capacity of 25kg each. This filing cabinet measures W465 x D600 x H730mm and complements office furniture from both the First and First ranges.
Filing cabinet with two drawers
Robust drawers are capable of storing up to 25kg each
Compatible with foolscap suspension files
Anti-tilt for secure filing
Lockable drawers for confidential files
Complements both the First and First ranges of office furniture
Finish: White
Dimensions: W465 x D600 x H730mm

See full description
Specifications for White 2 Drawer Filing Cabinet - KF79919
  • MFR Part No.
    KF79919
  • Weight
    25.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome