White Bedside Table, High Gloss Front Bedside Cabinet w/LED Light, 2 Drawers

Order Code: ZT3350568S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Middle LED panel, remote controlled: A cool feature, which provides handy illumination when you need it. Flick between 16 colours on this bedside table, with four different modes. Remote to control from a distance.Two drawers: Store you bedtime essentials close to you in this white bedside table.High gloss finish: A sleek and modern bedside cabinet, brings effortless style in your space.Versatile: Not just a night stand, use throughout the home. How about as a sofa side table, telephone table or end table/side table?Dimensions: 52H x 45W x 35Dcm. Drawer inner: 8H x 36W x 28Dcm. Maximum load 15kg. Assembly required.

See full description
Specifications for White Bedside Table, High Gloss Front Bedside Cabinet w/LED Light, 2 Drawers
  • Maximum Load
    15kg
  • Product Type
    Bedside Table
  • Colour
    White
  • Number of Drawers
    2
  • Drawer Dimensions
    8H x 36W x 28acm
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome