Wooden Shoe Storage Cabinet Footwear Stand Organiser Unit with Two Drawers

Order Code: ZT3350560S

£44.99 Inc VAT (20%)


Description

LOTS OF STORAGE SPACE: Features 2 drawers, each drawer with 2 compartments, this shoe cabinet has a total capacity of 12 pairs for your shoes.STURDY STRUCTURE: Made of particleboard with a melamine surface, ensures superior strength and easy to maintain. The elevated base prevents the cabinet from damp.FLEXIBLE STORAGE: 2-position adjustable shelf in each tier suit for storing shoes of various sizes and types. The smooth countertop provides extra holding and display space, great for keeping keys and post on.SPACE-SAVING: Features 2 tipping doors with a convenient handle for easy opening and taking out your shoes. The space-saving and convenient design indoor décor fit limited space using.MODERN DESIGN: Feature black color finish and stylish electroplated silver handle, this cupboard adds a simple modern style to your entryway, matches your furniture well. Overall Dimension: 60L x 24D x 80H cm. Weight Capacity: 30kg. Assembly required.

See full description
Specifications for Wooden Shoe Storage Cabinet Footwear Stand Organiser Unit with Two Drawers
  • Weight Capacity
    30kg
  • Number of Shelves
    2
  • Colour
    Black
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome