0
1
2
3
4
5
6

1102-030 2.5m Aluminium Pro EN131 Double Ladder

Order Code: ZT1251942X

£329.99 Inc VAT (20%)


Description

Professional Ladders which are available in double and triple
extension ladder options. Built with the same traditional quality.

The ladders are fitted with D-shaped, twist-proof
rungs and rigid box section stiles to give you the maximum feeling of safety and stability. Together with the all-
new stabilising bar, which is easy to fit, makes the ladder feel even more secure and helps to reduce sideways
movement.

-Commercial strength box-section construction
-Reduce fatigue with deep, comfortable 'D' rungs
-Sections separate for use as single ladders
-Optional stabiliser bar available

See full description
Specifications for 1102-030 2.5m Aluminium Pro EN131 Double Ladder
  • Type
    Double Ladder
  • Material
    Aluminium
  • Length
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome